1-Gang Cover, Rectangular, StyleLine Decotator, Aluminum
- Mfr # SA3826
- Zoro # G723560758
product price:Â
$
212.99
/ea
Free Shipping & Returns
Key Features
Overall Height
0.17 in
Overall Width
4.15 in
Overall Length
2.99 in
Color
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SA3826
- Zoro #
- G723560758
- UPC #
- 783585351322
- Country of Origin
- Unknown
Dimensions
- Overall Height
- 0.17 in
- Overall Width
- 4.15 in
- Overall Length
- 2.99 in
Details
- Item
- Electrical Box Covers
- Color
- Aluminum
Description
Flush Concrete Floor Box Series, 1-Gang Cover, Rectangular, StyleLine Decorator, Aluminum
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.