Shop SOLADECK
See all product information
Create Account
PV Junction Box, 1 box
- Mfr # 0766-41AD
- Zoro # G823371612
product price:Â
$
186.99
/ea
Free Shipping & Returns
Key Features
Material
G90 Galvanized Steel
NEMA Rating
NEMA 3R
Color
Powder Coated Gray
Height
6 in
Mounting
Roof Deck
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0766-41AD
- Zoro #
- G823371612
- UPC #
- -
- Country of Origin
- United States
- Item
- PV Junction Box
- Material
- G90 Galvanized Steel
- NEMA Rating
- NEMA 3R
- Color
- Powder Coated Gray
- Mounting
- Roof Deck
Dimensions
- Height
- 6 in
Description
Soladeck PV Junction Box 0766-41AD, deep tile and slate roofs, powder coated gray galvanized steel, 1 box
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.