
Taymac Weatherproof In-Use Cover, 6.15 in L, 5.77 in W, 2-Gang, Polycarbonate, Gray
Mfr # ML2450G
Zoro # G113994019
product price:Â $45.71
/eaKey Features
Number of Gangs
2
Material
Polycarbonate
Lid Style
Cover Cap
Overall Height
6.15 in
Mounting Orientation
Vertical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ML2450G
Zoro #
G113994019
UPC #
50169917350
Country of Origin
United States
Dimensions
Overall Height
6.15 in
Details
Item
Weatherproof Cover
Number of Gangs
2
Material
Polycarbonate
Lid Style
Cover Cap
Mounting Orientation
Vertical
Color
Gray
Nema Rating
3R
Number Of Gangs
2
Description
Taymac Weatherproof In-Use Cover, Number of Gangs: 2, Polycarbonate, Gray, 6.15 in L, 5.77 in W, 3 in H, NEMA Rating: 3R, Vertical Mounting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.