Shop All Wall Plates
Hubbell
Toggle Switch/Duplex Receptacle Wall Plates and Box Cover, Number of Gangs: 2 Stainless Steel
Mfr # SS18
Zoro # G3077575
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Color Silver
- Material Stainless Steel
- Finish Brushed
- Size Standard
Product Information
- Brand Hubbell
- MFR # SS18
- Zoro # G3077575
- UPC # 883778200779
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Standard |
Plate Size | Standard |
Overall Height | 0.1 in |
Details
Description
Toggle Switch/Duplex Receptacle Wall Plate, Color Silver, Material Stainless Steel, Number of Gangs 2, Plate Size Standard, Resistance Properties Chemical Resistant, Corrosion Resistant, Combination Type Duplex Outlet/Toggle, Finish Lacquer Coated, For Switch Type Toggle, Number of Outlet Openings 1, Number of Switch Openings 1, Overall Height 0.1 in, Standards UL Listed, Wall Plate Type Combination, Features Protective Film Helps to Prevent Scratches and Damage
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Circuit Breaker, Homeline Series 20A, 2 Pole, 240V AC (34031)
- EATON Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (10250T3053)
- NVENT CADDY Channel Nut w/ Top Spring, 3/8-16 In (TSNT0037EG)
- LEVITON Dimmer Slide Sngl Pol La (C28-06672-1LT)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Red (PJ2R)
- HUBBELL Blank Box Mount Wall Plates, Number of Gangs: 1 Stainless Steel, matte Finish, Silver (SS13)
- HUBBELL Security Series, Number of Gangs: 1-Gang Steel, Zinc Plated, Powder Finish, White (SWP26)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Brown (P8)
- HUBBELL Toggle Switch/Blank Wall Plates and Box Cover, Number of Gangs: 2 Stainless Steel, Brushed Finish (SS113)
- HUBBELL 4-PLEX Accessory, Number of Gangs: 1 and 2 Polycarbonate, Red (HBL4APR)
- HUBBELL Rocker Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, Ivory (P263I)
- Hubbell Lighting Controls