Hubbell

USB Charger Receptacle, 15 Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-15R, White


product price: $42.95
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Outlet Type - Plugs and Receptacles Decorator Duplex
  • Application Environment Commercial
  • Mounting Type - Plugs and Receptacles Flush
  • Amps - Plugs and Receptacles 15
  • Voltage - Plugs and Receptacles 125V AC
See all product information

Product Information

Dimensions

Maximum Wire Size 10 AWG
Minimum Wire Size 14 AWG
Overall Depth 1.8 in
Mount Hole Center-to-Center Height 3.28 in

Details

Item USB Charger Receptacle
Item - Plugs and Receptacles USB Charger Receptacle
Outlet Type - Plugs and Receptacles Decorator Duplex
Application Environment Commercial
Mounting Type - Plugs and Receptacles Flush
Amps - Plugs and Receptacles 15
Voltage - Plugs and Receptacles 125V AC
NEMA Receptacle Configuration - Plugs and Receptacles 5-15R
Weather Resistant - Plugs and Receptacles No
Color - Plugs and Receptacles White
Wiring Method - Plugs and Receptacles Back and Side
Number of Poles 2
Number of Wires 3
Power Indicator Yes
Number of USB Ports 2
USB Charging Capacity 5.0 A @ 5V DC
USB Connector Type A
Tamper Resistance Yes
Amps - Plugs and Receptacles 15
Phase Single
Material of Construction Nylon
HP 1/2 hp
Standards cULus
NEMA Configuration 5-15
Wiring Method Back, Side
Color White
USB Connection Type A
Resistance Properties Tamper Resistant
Maximum Operating Temperature 167 Degrees F
Housing Color White
Current Rating 15 A
UL 94 Flammability Rating V-2
Wire Connection Type Screw Terminals
Minimum Operating Temperature -40 Degrees F
NEMA Receptacle Configuration 5-15R
Grounding Grounded
Voltage Rating 125V AC
Housing Material RTP
Number of Outlets 2
Receptacle Type Duplex
Market Commercial
Horsepower Rating 1/2 hp
Contact Material Plated Steel
Power Indicating Light Yes
Wire Connection Types Screw Terminals
Electrical Connection Type Straight Blade
Mount Type Flush
Type Two Type A Port
Nema Rating 5-15R
Voltage Rating Description 125 V
Series Heavy Duty
Style Style Line Decorator
Current / Amperage Rating 15 A
Grade Commercial

Description

USB Charger Receptacle, Current Rating 15 A, Electrical Connection Type Straight Blade, Housing Color White, Number of Outlets 2, Number of USB Ports 2, Number of Wires 3, Power Indicating Light Yes, Receptacle Type Duplex, Resistance Properties Tamper Resistant, USB Connection Type A, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Back, Side, Grade Commercial, Grounding Grounded, Horsepower Rating 1/2 hp, Housing Material RTP, Maximum Wire Size 10 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.