
W, 1-Gang, Al, Gray, Powder-Coated
Mfr # MKG4280SS
Zoro # G613766918
product price: $70.15
/eaKey Features
Number of Gangs
1
Material
Aluminum
Lid Style
Self-Closing
Mounting Orientation
Vertical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MKG4280SS
Zoro #
G613766918
UPC #
50169504437
Country of Origin
China
Details
Number of Gangs
1
Material
Aluminum
Lid Style
Self-Closing
Mounting Orientation
Vertical
Description
Taymac EXTRA DUTY Receptacle Cover Kit, Number of Gangs: 1, Aluminum, Powder-Coated, Gray, 6-1/4 in L, 2.15 in W, 12 in H, NEMA Rating: 3R, Includes: 15A Self-Test GFCI Receptacle, Attached Gasket, Box, Metal In-Use Cover, Mounting Hardware, WRTR device
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.