Shop All Wall Plates
Hubbell
Wall Plates, Number of Gangs: 1 Thermoplastic, Light Texture Finish, Gray
Mfr # HBLP720FS
Zoro # G3001941
$11.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color Gray
- Material Thermoplastic
- Size Standard
- Finish Light Texture
Product Information
- Brand Hubbell
- MFR # HBLP720FS
- Zoro # G3001941
- UPC # 783585318158
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Standard |
Circular Outlet Diameter | 1.6 in |
Overall Height | 0.2 in |
Plate Size | Standard |
Display Size | 1-Gang |
Details
Description
Single Receptacle Wall Plate, Color Graphite, Material PBT, Number of Gangs 1, Plate Size Standard, Resistance Properties Corrosion Resistant, Impact Resistant, Circular Outlet Diameter 1.6 in, Finish Textured, Number of Outlet Openings 1, Number of Switch Openings 0, Overall Height 0.2 in, Standards CSA C22.2 No. 0.4, CSA C22.2 No. 94 Enclosures Types 1 3R, CSA Certified C22.2 No. 18, UL 467, UL 514C, UL Listed 50 Enclosures Types 1 3R, UL 94 Flammability Rating V-0
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 10 in H, 8 in W, 6 in D, NEMA 12, 13, 4, 4X, Hinged (A1086CHQRFG)
- EATON Circuit Breaker, FAZ Series 20A, 1 Pole, 277/480V AC, B Curve (FAZ-B20/1-SP)
- SQUARE D Isolation Transformer, 1 kVA, NEMA 3R, 180 °C, 120/240V AC, 120V AC, 240V AC (1S6FIS)
- MONOPRICE USB 3.0 A Male to A Female Premium Extension Cable_ 6ft (30715)
- HUBBELL Security Series, Number of Gangs: 1-Gang Steel, Zinc Plated, Powder Finish, White (SWP1)
- HUBBELL Blank Strap Mount Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Red (P14R)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, White (PJ2W)
- HUBBELL Toggle Switch/Duplex Receptacle Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Ivory (P18I)
- HUBBELL Rocker Wall Plate, Number of Gangs: 5 Plastic, Smooth Finish, White (P265W)
- HUBBELL Toggle Switch/Rocker Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Gray (PJ126GY)
- LEVITON WALL PLATE ALMOND 2GANG (80706-00T)
- Hubbell Lighting Controls