Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Switch, Black, 15 A, 4.2 in H

  • Mfr # CSB115STBK

  • Zoro # G316437603


product price: $8.99
/ea

Key Features

Wiring Method
Back
Switch Type
Single Pole
Color
Black
Features
Back Wired Screwless Termination for Faster Termination Time, No Need for Screwdriver and Torque Wrench, Spring Termination Eliminates Strand Relaxation, Strip Gauge for Accurate Wiring
Switch Function
Maintained
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSB115STBK
Zoro #
G316437603
UPC #
783585964065
Country of Origin
China

Dimensions

Switch Height
4.2 in
Switch Depth
1.5 in
Maximum Wire Size
10 AWG
Overall Height
4.2 in
Overall Width
1.4 in
Minimum Wire Size
14 AWG
Mount Hole Center-to-Center Height
3.3 in

Details

Wiring Method
Back
Item
Wall Switch
Switch Type
Single Pole
Color
Black
Features
Back Wired Screwless Termination for Faster Termination Time, No Need for Screwdriver and Torque Wrench, Spring Termination Eliminates Strand Relaxation, Strip Gauge for Accurate Wiring
Switch Function
Maintained
Standards
CSA Certified, Fed Spec, UL Listed
Switch Style
Toggle
Contact Material
Silver Alloy
Grounding
Grounded
Market
Commercial
Minimum Operating Temperature
-40 Degrees F
Voltage Rating
120/277V AC
Maximum Operating Temperature
167 Degrees F
Current Rating
15 A
Strap Material
Galvanized Steel
Housing Material
Polycarbonate
Wire Connection Type
Spring Clamp Terminals
Horsepower Rating
1/2 hp
Illuminated
No
Pilot Light
No
Number of Switches
1
Nightlight
No
Resistance Properties
Impact Resistant

Description

SP TOG, COM, ST, 15A 120/277V, BK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.