Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Switch, Black, 15 A, 4.2 in H

  • Mfr # HBL1203STILBK

  • Zoro # G716437692


product price: $63.25
/ea

Key Features

Switch Type
3-Way
Features
Back Wired Screwless Termination for Faster Termination Time, No Need for Screwdriver and Torque Wrench, Spring Termination Eliminates Strand Relaxation, Strip Gauge for Accurate Wiring
Standards
CSA Certified, Fed Spec, UL Listed
Switch Function
Maintained
Switch Style
Toggle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL1203STILBK
Zoro #
G716437692
UPC #
783585963822
Country of Origin
China

Dimensions

Overall Width
1.4 in
Overall Height
4.2 in
Switch Depth
1.5 in
Maximum Wire Size
10 AWG
Switch Height
4.2 in
Minimum Wire Size
14 AWG
Mount Hole Center-to-Center Height
3.3 in

Details

Switch Type
3-Way
Features
Back Wired Screwless Termination for Faster Termination Time, No Need for Screwdriver and Torque Wrench, Spring Termination Eliminates Strand Relaxation, Strip Gauge for Accurate Wiring
Standards
CSA Certified, Fed Spec, UL Listed
Switch Function
Maintained
Switch Style
Toggle
Item
Wall Switch
Color
Black
Wiring Method
Back
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
167 Degrees F
Housing Material
Polycarbonate
Current Rating
15 A
Illuminated
Yes
Voltage Rating
120/277V AC
For Environment
Industrial
Grounding
Grounded
Market
Industrial
Contact Material
Silver Alloy
Strap Material
Brass
Wire Connection Type
Spring Clamp Terminals
Horsepower Rating
1/2 hp
Resistance Properties
Impact Resistant
Pilot Light
No
Nightlight
No
Number of Switches
1

Description

Wall Switch, Color Black, Current Rating 15 A, Illuminated Yes, Pilot Light No, Switch Function Maintained, Switch Type 3-Way, Voltage Rating 120/277V AC, Wiring Method Back, Horsepower Rating 1/2 hp, Locking Style Not Applicable, Maximum Wire Size 10 AWG, Minimum Wire Size 14 AWG, Mount Hole Center-to-Center Height 3.3 in, Nightlight No, Number of Switches 1, Resistance Properties Impact Resistant, Standards CSA Certified, Fed Spec, UL Listed, Strap Material Brass, Switch Style Toggle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.