Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Switch, Brown, 15 A, 4.2 in H

  • Mfr # CSB115ST

  • Zoro # G116437612


product price: $8.99
/ea

Key Features

Switch Type
Single Pole
Standards
CSA Certified, Fed Spec, UL Listed
Switch Style
Toggle
Color
Brown
Switch Function
Maintained
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSB115ST
Zoro #
G116437612
UPC #
783585964072
Country of Origin
China

Dimensions

Overall Width
1.4 in
Maximum Wire Size
10 AWG
Switch Depth
1.5 in
Switch Height
4.2 in
Mount Hole Center-to-Center Height
3.3 in
Overall Height
4.2 in
Minimum Wire Size
14 AWG

Details

Item
Wall Switch
Switch Type
Single Pole
Standards
CSA Certified, Fed Spec, UL Listed
Switch Style
Toggle
Color
Brown
Switch Function
Maintained
Features
Back Wired Screwless Termination for Faster Termination Time, No Need for Screwdriver and Torque Wrench, Spring Termination Eliminates Strand Relaxation, Strip Gauge for Accurate Wiring
Wiring Method
Back
Grounding
Grounded
Maximum Operating Temperature
167 Degrees F
Voltage Rating
120/277V AC
Market
Commercial
Housing Material
Polycarbonate
Contact Material
Silver Alloy
Current Rating
15 A
Minimum Operating Temperature
-40 Degrees F
Strap Material
Galvanized Steel
Wire Connection Type
Spring Clamp Terminals
Horsepower Rating
1/2 hp
Illuminated
No
Nightlight
No
Pilot Light
No
Resistance Properties
Impact Resistant
Number of Switches
1

Description

SP TOG, COM, ST, 15A 120/277V, BR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.