Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Switch, Brown, 15 A, 4.2 in H

  • Mfr # HBL1201STIL

  • Zoro # G516437656


product price: $42.55
/ea

Key Features

Wiring Method
Back
Switch Style
Toggle
Standards
CSA Certified, Fed Spec, UL Listed
Switch Type
Single Pole
Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL1201STIL
Zoro #
G516437656
UPC #
783585963754
Country of Origin
China

Dimensions

Overall Width
1.4 in
Switch Depth
1.5 in
Overall Height
4.2 in
Mount Hole Center-to-Center Height
3.3 in
Maximum Wire Size
10 AWG
Minimum Wire Size
14 AWG
Switch Height
4.2 in

Details

Item
Wall Switch
Wiring Method
Back
Switch Style
Toggle
Standards
CSA Certified, Fed Spec, UL Listed
Switch Type
Single Pole
Color
Brown
Switch Function
Maintained
Features
Back Wired Screwless Termination for Faster Termination Time, No Need for Screwdriver and Torque Wrench, Spring Termination Eliminates Strand Relaxation, Strip Gauge for Accurate Wiring
Minimum Operating Temperature
-40 Degrees F
Strap Material
Brass
Contact Material
Silver Alloy
Housing Material
Polycarbonate
Market
Industrial
Grounding
Grounded
Illuminated
Yes
Voltage Rating
120/277V AC
Maximum Operating Temperature
167 Degrees F
Current Rating
15 A
For Environment
Industrial
Nightlight
No
Resistance Properties
Impact Resistant
Pilot Light
No
Number of Switches
1
Wire Connection Type
Spring Clamp Terminals
Horsepower Rating
1/2 hp

Description

SP TOG, IND, ST, 15A 120/277V, IL, BR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.