Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Switch, Brown, 15 A, 4.2 in H

  • Mfr # HBL1203ST

  • Zoro # G316437627


product price: $32.59
/ea

Key Features

Switch Style
Toggle
Switch Function
Maintained
Color
Brown
Wiring Method
Back
Features
Back Wired Screwless Termination for Faster Termination Time, No Need for Screwdriver and Torque Wrench, Spring Termination Eliminates Strand Relaxation, Strip Gauge for Accurate Wiring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL1203ST
Zoro #
G316437627
UPC #
783585963549
Country of Origin
China

Dimensions

Switch Height
4.2 in
Overall Width
1.4 in
Mount Hole Center-to-Center Height
3.3 in
Maximum Wire Size
10 AWG
Switch Depth
1.5 in
Minimum Wire Size
14 AWG
Overall Height
4.2 in

Details

Switch Style
Toggle
Item
Wall Switch
Switch Function
Maintained
Color
Brown
Wiring Method
Back
Features
Back Wired Screwless Termination for Faster Termination Time, No Need for Screwdriver and Torque Wrench, Spring Termination Eliminates Strand Relaxation, Strip Gauge for Accurate Wiring
Switch Type
3-Way
Standards
CSA Certified, Fed Spec, UL Listed
Contact Material
Silver Alloy
Grounding
Grounded
Maximum Operating Temperature
167 Degrees F
Voltage Rating
120/277V AC
Housing Material
Polycarbonate
Strap Material
Brass
For Environment
Industrial
Minimum Operating Temperature
-40 Degrees F
Market
Industrial
Current Rating
15 A
Wire Connection Type
Spring Clamp Terminals
Pilot Light
No
Nightlight
No
Number of Switches
1
Horsepower Rating
1/2 hp
Resistance Properties
Impact Resistant
Illuminated
No

Description

Wall Switch, Color Brown, Current Rating 15 A, Illuminated No, Pilot Light No, Switch Function Maintained, Switch Type 3-Way, Voltage Rating 120/277V AC, Wiring Method Back, Horsepower Rating 1/2 hp, Locking Style Not Applicable, Maximum Wire Size 10 AWG, Minimum Wire Size 14 AWG, Mount Hole Center-to-Center Height 3.3 in, Nightlight No, Number of Switches 1, Resistance Properties Impact Resistant, Standards CSA Certified, Fed Spec, UL Listed, Strap Material Brass, Switch Style Toggle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.