Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Switch, Brown, 20 A, 4.2 in H

  • Mfr # HBL1221STIL

  • Zoro # G816437585


product price: $61.55
/ea

Key Features

Features
Back Wired Screwless Termination for Faster Termination Time, No Need for Screwdriver and Torque Wrench, Spring Termination Eliminates Strand Relaxation, Strip Gauge for Accurate Wiring
Switch Function
Maintained
Wiring Method
Back
Switch Type
Single Pole
Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL1221STIL
Zoro #
G816437585
UPC #
783585963914
Country of Origin
China

Dimensions

Mount Hole Center-to-Center Height
3.3 in
Overall Width
1.4 in
Maximum Wire Size
10 AWG
Switch Height
4.2 in
Minimum Wire Size
14 AWG
Switch Depth
1.5 in
Overall Height
4.2 in

Details

Features
Back Wired Screwless Termination for Faster Termination Time, No Need for Screwdriver and Torque Wrench, Spring Termination Eliminates Strand Relaxation, Strip Gauge for Accurate Wiring
Switch Function
Maintained
Wiring Method
Back
Switch Type
Single Pole
Color
Brown
Switch Style
Toggle
Item
Wall Switch
Standards
CSA Certified, Fed Spec, UL Listed
Minimum Operating Temperature
-40 Degrees F
Illuminated
Yes
Contact Material
Silver Alloy
Grounding
Grounded
Housing Material
Polycarbonate
Voltage Rating
120/277V AC
Maximum Operating Temperature
167 Degrees F
Strap Material
Brass
Current Rating
20 A
For Environment
Industrial
Market
Industrial
Wire Connection Type
Spring Clamp Terminals
Horsepower Rating
1 hp
Resistance Properties
Impact Resistant
Pilot Light
No
Nightlight
No
Number of Switches
1

Description

SP TOG, IND, ST, 20A 120/277V, IL, BR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.