Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Switch, Gray, 15 A, 4.1 in H

  • Mfr # DS315STGY

  • Zoro # G016437590


product price: $29.95
/ea

Key Features

Features
Back Wired Screwless Termination for Faster Termination Time, No Need for Screwdriver and Torque Wrench, Spring Termination Eliminates Strand Relaxation, Strip Gauge for Accurate Wiring
Standards
CSA Certified, Fed Spec, UL Listed
Switch Style
Rocker
Wiring Method
Back
Switch Type
3-Way
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS315STGY
Zoro #
G016437590
UPC #
783585964430
Country of Origin
China

Dimensions

Overall Width
1.4 in
Minimum Wire Size
14 AWG
Overall Height
4.1 in
Switch Height
4.1 in
Switch Depth
1.3 in
Mount Hole Center-to-Center Height
3.3 in
Maximum Wire Size
10 AWG

Details

Features
Back Wired Screwless Termination for Faster Termination Time, No Need for Screwdriver and Torque Wrench, Spring Termination Eliminates Strand Relaxation, Strip Gauge for Accurate Wiring
Standards
CSA Certified, Fed Spec, UL Listed
Switch Style
Rocker
Wiring Method
Back
Item
Wall Switch
Switch Type
3-Way
Switch Function
Maintained
Color
Gray
Current Rating
15 A
Market
Commercial
Grounding
Grounded
Voltage Rating
120/277V AC
Illuminated
No
Housing Material
Polycarbonate
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
167 Degrees F
Strap Material
Galvanized Steel
Contact Material
Silver Alloy
Wire Connection Type
Spring Clamp Terminals
Pilot Light
No
Resistance Properties
Impact Resistant
Horsepower Rating
1/2 hp
Nightlight
No
Number of Switches
1

Description

Wall Switch, Color Gray, Current Rating 15 A, Illuminated No, Pilot Light No, Switch Function Maintained, Switch Type 3-Way, Voltage Rating 120/277V AC, Wiring Method Back, Horsepower Rating 1/2 hp, Locking Style Not Applicable, Maximum Wire Size 10 AWG, Minimum Wire Size 14 AWG, Mount Hole Center-to-Center Height 3.3 in, Nightlight No, Number of Switches 1, Resistance Properties Impact Resistant, Standards CSA Certified, Fed Spec, UL Listed, Strap Material Galvanized Steel, Switch Style Rocker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.