Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Switch, Gray, 20 A, 4.1 in H

  • Mfr # DS120STGY

  • Zoro # G416437541


product price: $28.79
/ea

Key Features

Switch Type
Single Pole
Switch Style
Rocker
Switch Function
Maintained
Standards
CSA Certified, Fed Spec, UL Listed
Wiring Method
Back
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS120STGY
Zoro #
G416437541
UPC #
783585964508
Country of Origin
China

Dimensions

Minimum Wire Size
14 AWG
Mount Hole Center-to-Center Height
3.3 in
Switch Height
4.1 in
Overall Height
4.1 in
Overall Width
1.4 in
Maximum Wire Size
10 AWG
Switch Depth
1.3 in

Details

Switch Type
Single Pole
Item
Wall Switch
Switch Style
Rocker
Switch Function
Maintained
Standards
CSA Certified, Fed Spec, UL Listed
Wiring Method
Back
Features
Back Wired Screwless Termination for Faster Termination Time, No Need for Screwdriver and Torque Wrench, Spring Termination Eliminates Strand Relaxation, Strip Gauge for Accurate Wiring
Color
Gray
Maximum Operating Temperature
167 Degrees F
Voltage Rating
120/277V AC
Housing Material
Polycarbonate
Strap Material
Galvanized Steel
Market
Commercial
Contact Material
Silver Alloy
Minimum Operating Temperature
-40 Degrees F
Grounding
Grounded
Illuminated
No
Current Rating
20 A
Wire Connection Type
Spring Clamp Terminals
Number of Switches
1
Pilot Light
No
Nightlight
No
Horsepower Rating
1 hp
Resistance Properties
Impact Resistant

Description

SP DECO, COM, ST, 20A 120/277V, GY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.