Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Switch, Gray, 20 A, 4.2 in H

  • Mfr # CSB320STGY

  • Zoro # G016437545


product price: $13.39
/ea

Key Features

Wiring Method
Back
Features
Back Wired Screwless Termination for Faster Termination Time, No Need for Screwdriver and Torque Wrench, Spring Termination Eliminates Strand Relaxation, Strip Gauge for Accurate Wiring
Switch Style
Toggle
Switch Type
3-Way
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSB320STGY
Zoro #
G016437545
UPC #
783585964294
Country of Origin
China

Dimensions

Maximum Wire Size
10 AWG
Overall Width
1.4 in
Overall Height
4.2 in
Mount Hole Center-to-Center Height
3.3 in
Switch Depth
1.5 in
Minimum Wire Size
14 AWG
Switch Height
4.2 in

Details

Wiring Method
Back
Features
Back Wired Screwless Termination for Faster Termination Time, No Need for Screwdriver and Torque Wrench, Spring Termination Eliminates Strand Relaxation, Strip Gauge for Accurate Wiring
Switch Style
Toggle
Switch Type
3-Way
Item
Wall Switch
Color
Gray
Standards
CSA Certified, Fed Spec, UL Listed
Switch Function
Maintained
Housing Material
Polycarbonate
Market
Commercial
Contact Material
Silver Alloy
Voltage Rating
120/277V AC
Strap Material
Galvanized Steel
Current Rating
20 A
Grounding
Grounded
Maximum Operating Temperature
167 Degrees F
Minimum Operating Temperature
-40 Degrees F
Wire Connection Type
Spring Clamp Terminals
Pilot Light
No
Horsepower Rating
1 hp
Illuminated
No
Nightlight
No
Number of Switches
1
Resistance Properties
Impact Resistant

Description

Wall Switch, Color Gray, Current Rating 20 A, Illuminated No, Pilot Light No, Switch Function Maintained, Switch Type 3-Way, Voltage Rating 120/277V AC, Wiring Method Back, Horsepower Rating 1 hp, Locking Style Not Applicable, Maximum Wire Size 10 AWG, Minimum Wire Size 14 AWG, Mount Hole Center-to-Center Height 3.3 in, Nightlight No, Number of Switches 1, Resistance Properties Impact Resistant, Standards CSA Certified, Fed Spec, UL Listed, Strap Material Galvanized Steel, Switch Style Toggle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.