Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Switch, Ivory, 15 A, 4.1 in H

  • Mfr # DS115STI

  • Zoro # G616437518


product price: $19.15
/ea

Key Features

Wiring Method
Back
Switch Type
Single Pole
Features
Back Wired Screwless Termination for Faster Termination Time, No Need for Screwdriver and Torque Wrench, Spring Termination Eliminates Strand Relaxation, Strip Gauge for Accurate Wiring
Switch Style
Rocker
Standards
CSA Certified, Fed Spec, UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS115STI
Zoro #
G616437518
UPC #
783585964379
Country of Origin
China

Dimensions

Switch Depth
1.3 in
Mount Hole Center-to-Center Height
3.3 in
Minimum Wire Size
14 AWG
Maximum Wire Size
10 AWG
Switch Height
4.1 in
Overall Width
1.4 in
Overall Height
4.1 in

Details

Wiring Method
Back
Switch Type
Single Pole
Features
Back Wired Screwless Termination for Faster Termination Time, No Need for Screwdriver and Torque Wrench, Spring Termination Eliminates Strand Relaxation, Strip Gauge for Accurate Wiring
Switch Style
Rocker
Standards
CSA Certified, Fed Spec, UL Listed
Color
Ivory
Switch Function
Maintained
Item
Wall Switch
Minimum Operating Temperature
-40 Degrees F
Voltage Rating
120/277V AC
Grounding
Grounded
Contact Material
Silver Alloy
Current Rating
15 A
Strap Material
Galvanized Steel
Illuminated
No
Maximum Operating Temperature
167 Degrees F
Housing Material
Polycarbonate
Market
Commercial
Pilot Light
No
Nightlight
No
Resistance Properties
Impact Resistant
Horsepower Rating
1/2 hp
Wire Connection Type
Spring Clamp Terminals
Number of Switches
1

Description

SP DECO, COM, ST, 15A 120/277V, IV

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.