Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Switch, Ivory, 15 A, 4.2 in H

  • Mfr # CSB115STI

  • Zoro # G716437616


product price: $8.99
/ea

Key Features

Switch Style
Toggle
Switch Type
Single Pole
Standards
CSA Certified, Fed Spec, UL Listed
Wiring Method
Back
Features
Back Wired Screwless Termination for Faster Termination Time, No Need for Screwdriver and Torque Wrench, Spring Termination Eliminates Strand Relaxation, Strip Gauge for Accurate Wiring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSB115STI
Zoro #
G716437616
UPC #
783585964096
Country of Origin
China

Dimensions

Overall Width
1.4 in
Switch Depth
1.5 in
Minimum Wire Size
14 AWG
Mount Hole Center-to-Center Height
3.3 in
Switch Height
4.2 in
Overall Height
4.2 in
Maximum Wire Size
10 AWG

Details

Switch Style
Toggle
Switch Type
Single Pole
Standards
CSA Certified, Fed Spec, UL Listed
Wiring Method
Back
Features
Back Wired Screwless Termination for Faster Termination Time, No Need for Screwdriver and Torque Wrench, Spring Termination Eliminates Strand Relaxation, Strip Gauge for Accurate Wiring
Color
Ivory
Item
Wall Switch
Switch Function
Maintained
Housing Material
Polycarbonate
Voltage Rating
120/277V AC
Minimum Operating Temperature
-40 Degrees F
Contact Material
Silver Alloy
Strap Material
Galvanized Steel
Market
Commercial
Grounding
Grounded
Current Rating
15 A
Maximum Operating Temperature
167 Degrees F
Wire Connection Type
Spring Clamp Terminals
Nightlight
No
Pilot Light
No
Illuminated
No
Resistance Properties
Impact Resistant
Number of Switches
1
Horsepower Rating
1/2 hp

Description

SP TOG, COM, ST, 15A 120/277V, IV

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.