Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Switch, Ivory, 15 A, 4.2 in H

  • Mfr # CSB315STI

  • Zoro # G616437648


product price: $11.59
/ea

Key Features

Standards
CSA Certified, Fed Spec, UL Listed
Switch Style
Toggle
Wiring Method
Back
Switch Function
Maintained
Features
Back Wired Screwless Termination for Faster Termination Time, No Need for Screwdriver and Torque Wrench, Spring Termination Eliminates Strand Relaxation, Strip Gauge for Accurate Wiring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSB315STI
Zoro #
G616437648
UPC #
783585964164
Country of Origin
China

Dimensions

Overall Height
4.2 in
Switch Height
4.2 in
Minimum Wire Size
14 AWG
Maximum Wire Size
10 AWG
Switch Depth
1.5 in
Mount Hole Center-to-Center Height
3.3 in
Overall Width
1.4 in

Details

Standards
CSA Certified, Fed Spec, UL Listed
Switch Style
Toggle
Wiring Method
Back
Switch Function
Maintained
Features
Back Wired Screwless Termination for Faster Termination Time, No Need for Screwdriver and Torque Wrench, Spring Termination Eliminates Strand Relaxation, Strip Gauge for Accurate Wiring
Color
Ivory
Item
Wall Switch
Switch Type
3-Way
Market
Commercial
Contact Material
Silver Alloy
Strap Material
Galvanized Steel
Grounding
Grounded
Maximum Operating Temperature
167 Degrees F
Minimum Operating Temperature
-40 Degrees F
Voltage Rating
120/277V AC
Housing Material
Polycarbonate
Current Rating
15 A
Wire Connection Type
Spring Clamp Terminals
Horsepower Rating
1/2 hp
Illuminated
No
Number of Switches
1
Pilot Light
No
Resistance Properties
Impact Resistant
Nightlight
No

Description

Wall Switch, Color Ivory, Current Rating 15 A, Illuminated No, Pilot Light No, Switch Function Maintained, Switch Type 3-Way, Voltage Rating 120/277V AC, Wiring Method Back, Horsepower Rating 1/2 hp, Locking Style Not Applicable, Maximum Wire Size 10 AWG, Minimum Wire Size 14 AWG, Mount Hole Center-to-Center Height 3.3 in, Nightlight No, Number of Switches 1, Resistance Properties Impact Resistant, Standards CSA Certified, Fed Spec, UL Listed, Strap Material Galvanized Steel, Switch Style Toggle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.