Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Switch, Ivory, 15 A, 4.2 in H

  • Mfr # HBL1201STI

  • Zoro # G916437782


product price: $22.49
/ea

Key Features

Switch Style
Toggle
Standards
CSA Certified, Fed Spec, UL Listed
Features
Back Wired Screwless Termination for Faster Termination Time, No Need for Screwdriver and Torque Wrench, Spring Termination Eliminates Strand Relaxation, Strip Gauge for Accurate Wiring
Switch Type
Single Pole
Wiring Method
Back
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL1201STI
Zoro #
G916437782
UPC #
783585963495
Country of Origin
China

Dimensions

Overall Height
4.2 in
Minimum Wire Size
14 AWG
Overall Width
1.4 in
Switch Depth
1.5 in
Maximum Wire Size
10 AWG
Mount Hole Center-to-Center Height
3.3 in
Switch Height
4.2 in

Details

Switch Style
Toggle
Standards
CSA Certified, Fed Spec, UL Listed
Features
Back Wired Screwless Termination for Faster Termination Time, No Need for Screwdriver and Torque Wrench, Spring Termination Eliminates Strand Relaxation, Strip Gauge for Accurate Wiring
Switch Type
Single Pole
Wiring Method
Back
Item
Wall Switch
Switch Function
Maintained
Color
Ivory
Current Rating
15 A
For Environment
Industrial
Voltage Rating
120/277V AC
Housing Material
Polycarbonate
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
167 Degrees F
Contact Material
Silver Alloy
Strap Material
Brass
Market
Industrial
Grounding
Grounded
Wire Connection Type
Spring Clamp Terminals
Horsepower Rating
1/2 hp
Resistance Properties
Impact Resistant
Number of Switches
1
Pilot Light
No
Illuminated
No
Nightlight
No

Description

SP TOG, IND, ST, 15A 120/277V, IV

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.