Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Switch, Ivory, 15 A, 4.2 in H

  • Mfr # HBL1201STILI

  • Zoro # G916437706


product price: $42.55
/ea

Key Features

Switch Style
Toggle
Features
Back Wired Screwless Termination for Faster Termination Time, No Need for Screwdriver and Torque Wrench, Spring Termination Eliminates Strand Relaxation, Strip Gauge for Accurate Wiring
Color
Ivory
Wiring Method
Back
Switch Function
Maintained
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL1201STILI
Zoro #
G916437706
UPC #
783585963778
Country of Origin
China

Dimensions

Minimum Wire Size
14 AWG
Overall Height
4.2 in
Overall Width
1.4 in
Maximum Wire Size
10 AWG
Switch Height
4.2 in
Switch Depth
1.5 in
Mount Hole Center-to-Center Height
3.3 in

Details

Switch Style
Toggle
Features
Back Wired Screwless Termination for Faster Termination Time, No Need for Screwdriver and Torque Wrench, Spring Termination Eliminates Strand Relaxation, Strip Gauge for Accurate Wiring
Item
Wall Switch
Color
Ivory
Wiring Method
Back
Switch Function
Maintained
Standards
CSA Certified, Fed Spec, UL Listed
Switch Type
Single Pole
Market
Industrial
Minimum Operating Temperature
-40 Degrees F
Grounding
Grounded
Housing Material
Polycarbonate
For Environment
Industrial
Current Rating
15 A
Contact Material
Silver Alloy
Maximum Operating Temperature
167 Degrees F
Voltage Rating
120/277V AC
Strap Material
Brass
Illuminated
Yes
Wire Connection Type
Spring Clamp Terminals
Nightlight
No
Number of Switches
1
Resistance Properties
Impact Resistant
Horsepower Rating
1/2 hp
Pilot Light
No

Description

SP TOG, IND, ST, 15A 120/277V, IL, IV

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.