Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Switch, Ivory, 20 A, 4.2 in H

  • Mfr # HBL1221STILI

  • Zoro # G716437647


product price: $61.55
/ea

Key Features

Switch Style
Toggle
Standards
CSA Certified, Fed Spec, UL Listed
Features
Back Wired Screwless Termination for Faster Termination Time, No Need for Screwdriver and Torque Wrench, Spring Termination Eliminates Strand Relaxation, Strip Gauge for Accurate Wiring
Switch Function
Maintained
Wiring Method
Back
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL1221STILI
Zoro #
G716437647
UPC #
783585963938
Country of Origin
China

Dimensions

Minimum Wire Size
14 AWG
Overall Width
1.4 in
Overall Height
4.2 in
Mount Hole Center-to-Center Height
3.3 in
Maximum Wire Size
10 AWG
Switch Depth
1.5 in
Switch Height
4.2 in

Details

Switch Style
Toggle
Standards
CSA Certified, Fed Spec, UL Listed
Features
Back Wired Screwless Termination for Faster Termination Time, No Need for Screwdriver and Torque Wrench, Spring Termination Eliminates Strand Relaxation, Strip Gauge for Accurate Wiring
Item
Wall Switch
Switch Function
Maintained
Wiring Method
Back
Switch Type
Single Pole
Color
Ivory
Contact Material
Silver Alloy
Minimum Operating Temperature
-40 Degrees F
Strap Material
Brass
Illuminated
Yes
Housing Material
Polycarbonate
Grounding
Grounded
Maximum Operating Temperature
167 Degrees F
Market
Industrial
Voltage Rating
120/277V AC
For Environment
Industrial
Current Rating
20 A
Wire Connection Type
Spring Clamp Terminals
Number of Switches
1
Nightlight
No
Pilot Light
No
Resistance Properties
Impact Resistant
Horsepower Rating
1 hp

Description

SP TOG, IND, ST, 20A 120/277V, IL, IV

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.