Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Switch, Light Almond, 15 A, 4.1 in H

  • Mfr # DS115STLA

  • Zoro # G716437562


product price: $20.19
/ea

Key Features

Standards
CSA Certified, Fed Spec, UL Listed
Switch Style
Rocker
Features
Back Wired Screwless Termination for Faster Termination Time, No Need for Screwdriver and Torque Wrench, Spring Termination Eliminates Strand Relaxation, Strip Gauge for Accurate Wiring
Switch Function
Maintained
Wiring Method
Back
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS115STLA
Zoro #
G716437562
UPC #
783585964386
Country of Origin
China

Dimensions

Minimum Wire Size
14 AWG
Switch Depth
1.3 in
Maximum Wire Size
10 AWG
Switch Height
4.1 in
Mount Hole Center-to-Center Height
3.3 in
Overall Width
1.4 in
Overall Height
4.1 in

Details

Standards
CSA Certified, Fed Spec, UL Listed
Switch Style
Rocker
Features
Back Wired Screwless Termination for Faster Termination Time, No Need for Screwdriver and Torque Wrench, Spring Termination Eliminates Strand Relaxation, Strip Gauge for Accurate Wiring
Switch Function
Maintained
Wiring Method
Back
Color
Light Almond
Item
Wall Switch
Switch Type
Single Pole
Minimum Operating Temperature
-40 Degrees F
Current Rating
15 A
Illuminated
No
Strap Material
Galvanized Steel
Housing Material
Polycarbonate
Market
Commercial
Voltage Rating
120/277V AC
Grounding
Grounded
Maximum Operating Temperature
167 Degrees F
Contact Material
Silver Alloy
Number of Switches
1
Wire Connection Type
Spring Clamp Terminals
Nightlight
No
Pilot Light
No
Horsepower Rating
1/2 hp
Resistance Properties
Impact Resistant

Description

SP DECO, COM, ST, 15A 120/277V, LA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.