Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Switch, Light Almond, 15 A, 4.1 in H

  • Mfr # DS315STLA

  • Zoro # G016437576


product price: $29.95
/ea

Key Features

Color
Light Almond
Switch Style
Rocker
Switch Type
3-Way
Features
Back Wired Screwless Termination for Faster Termination Time, No Need for Screwdriver and Torque Wrench, Spring Termination Eliminates Strand Relaxation, Strip Gauge for Accurate Wiring
Standards
CSA Certified, Fed Spec, UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS315STLA
Zoro #
G016437576
UPC #
783585964454
Country of Origin
China

Dimensions

Overall Height
4.1 in
Overall Width
1.4 in
Minimum Wire Size
14 AWG
Switch Depth
1.3 in
Maximum Wire Size
10 AWG
Switch Height
4.1 in
Mount Hole Center-to-Center Height
3.3 in

Details

Color
Light Almond
Switch Style
Rocker
Switch Type
3-Way
Features
Back Wired Screwless Termination for Faster Termination Time, No Need for Screwdriver and Torque Wrench, Spring Termination Eliminates Strand Relaxation, Strip Gauge for Accurate Wiring
Standards
CSA Certified, Fed Spec, UL Listed
Switch Function
Maintained
Item
Wall Switch
Wiring Method
Back
Voltage Rating
120/277V AC
Housing Material
Polycarbonate
Minimum Operating Temperature
-40 Degrees F
Grounding
Grounded
Contact Material
Silver Alloy
Maximum Operating Temperature
167 Degrees F
Strap Material
Galvanized Steel
Market
Commercial
Illuminated
No
Current Rating
15 A
Wire Connection Type
Spring Clamp Terminals
Resistance Properties
Impact Resistant
Number of Switches
1
Pilot Light
No
Horsepower Rating
1/2 hp
Nightlight
No

Description

Wall Switch, Color Light Almond, Current Rating 15 A, Illuminated No, Pilot Light No, Switch Function Maintained, Switch Type 3-Way, Voltage Rating 120/277V AC, Wiring Method Back, Horsepower Rating 1/2 hp, Locking Style Not Applicable, Maximum Wire Size 10 AWG, Minimum Wire Size 14 AWG, Mount Hole Center-to-Center Height 3.3 in, Nightlight No, Number of Switches 1, Resistance Properties Impact Resistant, Standards CSA Certified, Fed Spec, UL Listed, Strap Material Galvanized Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.