Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Switch, Light Almond, 15 A, 4.2 in H

  • Mfr # HBL1203STILLA

  • Zoro # G516437625


product price: $63.25
/ea

Key Features

Color
Light Almond
Wiring Method
Back
Switch Function
Maintained
Switch Style
Toggle
Features
Back Wired Screwless Termination for Faster Termination Time, No Need for Screwdriver and Torque Wrench, Spring Termination Eliminates Strand Relaxation, Strip Gauge for Accurate Wiring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL1203STILLA
Zoro #
G516437625
UPC #
783585963860
Country of Origin
China

Dimensions

Minimum Wire Size
14 AWG
Switch Depth
1.5 in
Maximum Wire Size
10 AWG
Overall Width
1.4 in
Mount Hole Center-to-Center Height
3.3 in
Switch Height
4.2 in
Overall Height
4.2 in

Details

Color
Light Almond
Item
Wall Switch
Wiring Method
Back
Switch Function
Maintained
Switch Style
Toggle
Features
Back Wired Screwless Termination for Faster Termination Time, No Need for Screwdriver and Torque Wrench, Spring Termination Eliminates Strand Relaxation, Strip Gauge for Accurate Wiring
Standards
CSA Certified, Fed Spec, UL Listed
Switch Type
3-Way
Strap Material
Brass
Minimum Operating Temperature
-40 Degrees F
Housing Material
Polycarbonate
Contact Material
Silver Alloy
For Environment
Industrial
Grounding
Grounded
Current Rating
15 A
Maximum Operating Temperature
167 Degrees F
Market
Industrial
Voltage Rating
120/277V AC
Illuminated
Yes
Wire Connection Type
Spring Clamp Terminals
Nightlight
No
Horsepower Rating
1/2 hp
Resistance Properties
Impact Resistant
Number of Switches
1
Pilot Light
No

Description

Wall Switch, Color Light Almond, Current Rating 15 A, Illuminated Yes, Pilot Light No, Switch Function Maintained, Switch Type 3-Way, Voltage Rating 120/277V AC, Wiring Method Back, Horsepower Rating 1/2 hp, Locking Style Not Applicable, Maximum Wire Size 10 AWG, Minimum Wire Size 14 AWG, Mount Hole Center-to-Center Height 3.3 in, Nightlight No, Number of Switches 1, Resistance Properties Impact Resistant, Standards CSA Certified, Fed Spec, UL Listed, Strap Material Brass, Switch Style Toggle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.