Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Switch, Red, 15 A, 4.2 in H

  • Mfr # HBL1201STILR

  • Zoro # G616437693


product price: $42.55
/ea

Key Features

Color
Red
Features
Back Wired Screwless Termination for Faster Termination Time, No Need for Screwdriver and Torque Wrench, Spring Termination Eliminates Strand Relaxation, Strip Gauge for Accurate Wiring
Switch Style
Toggle
Wiring Method
Back
Switch Type
Single Pole
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL1201STILR
Zoro #
G616437693
UPC #
783585963792
Country of Origin
China

Dimensions

Switch Height
4.2 in
Overall Height
4.2 in
Overall Width
1.4 in
Maximum Wire Size
10 AWG
Switch Depth
1.5 in
Mount Hole Center-to-Center Height
3.3 in
Minimum Wire Size
14 AWG

Details

Color
Red
Features
Back Wired Screwless Termination for Faster Termination Time, No Need for Screwdriver and Torque Wrench, Spring Termination Eliminates Strand Relaxation, Strip Gauge for Accurate Wiring
Switch Style
Toggle
Wiring Method
Back
Switch Type
Single Pole
Switch Function
Maintained
Item
Wall Switch
Standards
CSA Certified, Fed Spec, UL Listed
Grounding
Grounded
Strap Material
Brass
For Environment
Industrial
Housing Material
Polycarbonate
Market
Industrial
Current Rating
15 A
Contact Material
Silver Alloy
Voltage Rating
120/277V AC
Illuminated
Yes
Maximum Operating Temperature
167 Degrees F
Minimum Operating Temperature
-40 Degrees F
Horsepower Rating
1/2 hp
Pilot Light
No
Nightlight
No
Wire Connection Type
Spring Clamp Terminals
Number of Switches
1
Resistance Properties
Impact Resistant

Description

SP TOG, IND, ST, 15A 120/277V, IL, RD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.