Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Switch, Red, 20 A, 4.1 in H

  • Mfr # DS120STILR

  • Zoro # G416437985


product price: $33.55
/ea

Key Features

Switch Function
Maintained
Standards
CSA Certified, Fed Spec, UL Listed
Wiring Method
Back
Switch Type
Single Pole
Features
Back Wired Screwless Termination for Faster Termination Time, No Need for Screwdriver and Torque Wrench, Spring Termination Eliminates Strand Relaxation, Strip Gauge for Accurate Wiring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DS120STILR
Zoro #
G416437985
UPC #
783585964676
Country of Origin
China

Dimensions

Overall Width
1.4 in
Minimum Wire Size
14 AWG
Maximum Wire Size
10 AWG
Switch Depth
1.3 in
Switch Height
4.1 in
Mount Hole Center-to-Center Height
3.3 in
Overall Height
4.1 in

Details

Switch Function
Maintained
Standards
CSA Certified, Fed Spec, UL Listed
Wiring Method
Back
Switch Type
Single Pole
Features
Back Wired Screwless Termination for Faster Termination Time, No Need for Screwdriver and Torque Wrench, Spring Termination Eliminates Strand Relaxation, Strip Gauge for Accurate Wiring
Switch Style
Rocker
Color
Red
Item
Wall Switch
Current Rating
20 A
Market
Commercial
Contact Material
Silver Alloy
Housing Material
Polycarbonate
Illuminated
Yes
Strap Material
Galvanized Steel
Maximum Operating Temperature
167 Degrees F
Grounding
Grounded
Minimum Operating Temperature
-40 Degrees F
Voltage Rating
120/277V AC
Pilot Light
No
Wire Connection Type
Spring Clamp Terminals
Number of Switches
1
Resistance Properties
Impact Resistant
Horsepower Rating
1 hp
Nightlight
No

Description

SP DECO, COM, ST, 20A 120/277V, IL, RD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.