Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Switch, Red, 20 A, 4.2 in H

  • Mfr # CSB120STR

  • Zoro # G516437557


product price: $10.45
/ea

Key Features

Switch Type
Single Pole
Standards
CSA Certified, Fed Spec, UL Listed
Features
Back Wired Screwless Termination for Faster Termination Time, No Need for Screwdriver and Torque Wrench, Spring Termination Eliminates Strand Relaxation, Strip Gauge for Accurate Wiring
Color
Red
Wiring Method
Back
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSB120STR
Zoro #
G516437557
UPC #
783585964256
Country of Origin
China

Dimensions

Minimum Wire Size
14 AWG
Mount Hole Center-to-Center Height
3.3 in
Switch Height
4.2 in
Switch Depth
1.5 in
Maximum Wire Size
10 AWG
Overall Height
4.2 in
Overall Width
1.4 in

Details

Switch Type
Single Pole
Standards
CSA Certified, Fed Spec, UL Listed
Features
Back Wired Screwless Termination for Faster Termination Time, No Need for Screwdriver and Torque Wrench, Spring Termination Eliminates Strand Relaxation, Strip Gauge for Accurate Wiring
Color
Red
Wiring Method
Back
Switch Style
Toggle
Item
Wall Switch
Switch Function
Maintained
Current Rating
20 A
Contact Material
Silver Alloy
Housing Material
Polycarbonate
Maximum Operating Temperature
167 Degrees F
Strap Material
Galvanized Steel
Market
Commercial
Grounding
Grounded
Minimum Operating Temperature
-40 Degrees F
Voltage Rating
120/277V AC
Wire Connection Type
Spring Clamp Terminals
Pilot Light
No
Nightlight
No
Illuminated
No
Resistance Properties
Impact Resistant
Number of Switches
1
Horsepower Rating
1 hp

Description

SP TOG, COM, ST, 20A 120/277V, RD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.