Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Switch, Red, 20 A, 4.2 in H

  • Mfr # CSB320STR

  • Zoro # G916437522


product price: $12.59
/ea

Key Features

Color
Red
Features
Back Wired Screwless Termination for Faster Termination Time, No Need for Screwdriver and Torque Wrench, Spring Termination Eliminates Strand Relaxation, Strip Gauge for Accurate Wiring
Switch Type
3-Way
Wiring Method
Back
Standards
CSA Certified, Fed Spec, UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSB320STR
Zoro #
G916437522
UPC #
783585964324
Country of Origin
China

Dimensions

Mount Hole Center-to-Center Height
3.3 in
Maximum Wire Size
10 AWG
Minimum Wire Size
14 AWG
Overall Width
1.4 in
Switch Depth
1.5 in
Switch Height
4.2 in
Overall Height
4.2 in

Details

Color
Red
Features
Back Wired Screwless Termination for Faster Termination Time, No Need for Screwdriver and Torque Wrench, Spring Termination Eliminates Strand Relaxation, Strip Gauge for Accurate Wiring
Switch Type
3-Way
Wiring Method
Back
Standards
CSA Certified, Fed Spec, UL Listed
Item
Wall Switch
Switch Function
Maintained
Switch Style
Toggle
Minimum Operating Temperature
-40 Degrees F
Market
Commercial
Grounding
Grounded
Contact Material
Silver Alloy
Strap Material
Galvanized Steel
Maximum Operating Temperature
167 Degrees F
Voltage Rating
120/277V AC
Current Rating
20 A
Housing Material
Polycarbonate
Wire Connection Type
Spring Clamp Terminals
Number of Switches
1
Nightlight
No
Pilot Light
No
Resistance Properties
Impact Resistant
Illuminated
No
Horsepower Rating
1 hp

Description

Wall Switch, Color Red, Current Rating 20 A, Illuminated No, Pilot Light No, Switch Function Maintained, Switch Type 3-Way, Voltage Rating 120/277V AC, Wiring Method Back, Horsepower Rating 1 hp, Locking Style Not Applicable, Maximum Wire Size 10 AWG, Minimum Wire Size 14 AWG, Mount Hole Center-to-Center Height 3.3 in, Nightlight No, Number of Switches 1, Resistance Properties Impact Resistant, Standards CSA Certified, Fed Spec, UL Listed, Strap Material Galvanized Steel, Switch Style Toggle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.