Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Switch, White, 15 A, 4.2 in H

  • Mfr # CSB315STW

  • Zoro # G016437538


product price: $9.89
/ea

Key Features

Standards
CSA Certified, Fed Spec, UL Listed
Wiring Method
Back
Switch Type
3-Way
Switch Style
Toggle
Switch Function
Maintained
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSB315STW
Zoro #
G016437538
UPC #
783585964195
Country of Origin
China

Dimensions

Maximum Wire Size
10 AWG
Mount Hole Center-to-Center Height
3.3 in
Overall Width
1.4 in
Switch Depth
1.5 in
Switch Height
4.2 in
Minimum Wire Size
14 AWG
Overall Height
4.2 in

Details

Standards
CSA Certified, Fed Spec, UL Listed
Wiring Method
Back
Item
Wall Switch
Switch Type
3-Way
Switch Style
Toggle
Switch Function
Maintained
Features
Back Wired Screwless Termination for Faster Termination Time, No Need for Screwdriver and Torque Wrench, Spring Termination Eliminates Strand Relaxation, Strip Gauge for Accurate Wiring
Color
White
Housing Material
Polycarbonate
Voltage Rating
120/277V AC
Market
Commercial
Minimum Operating Temperature
-40 Degrees F
Grounding
Grounded
Current Rating
15 A
Strap Material
Galvanized Steel
Contact Material
Silver Alloy
Maximum Operating Temperature
167 Degrees F
Wire Connection Type
Spring Clamp Terminals
Resistance Properties
Impact Resistant
Illuminated
No
Horsepower Rating
1/2 hp
Pilot Light
No
Number of Switches
1
Nightlight
No

Description

Wall Switch, Color White, Current Rating 15 A, Illuminated No, Pilot Light No, Switch Function Maintained, Switch Type 3-Way, Voltage Rating 120/277V AC, Wiring Method Back, Horsepower Rating 1/2 hp, Locking Style Not Applicable, Maximum Wire Size 10 AWG, Minimum Wire Size 14 AWG, Mount Hole Center-to-Center Height 3.3 in, Nightlight No, Number of Switches 1, Resistance Properties Impact Resistant, Standards CSA Certified, Fed Spec, UL Listed, Strap Material Galvanized Steel, Switch Style Toggle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.