Hubbell

Wall Swtch, 1-Pol, 120/277V, 15A, Ivry, Toggl


product price: $18.15
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Switch Type Single Pole
  • Switch Style Toggle
  • Amps AC 15 A
  • Color Ivory
  • Voltage AC 120 to 277
See all product information

Product Information

Dimensions

Overall Width 1.3 in
Overall Height 1.9 in
Minimum Wire Size 14 AWG
Maximum Wire Size 10 AWG
Height 1.87 in
Width 1.31 in
Length 4.06 in
Dimensions 4.06 in x 1.31 in x 1.87 in
Wire Size #14 AWG to #10 AWG

Details

Item Wall Switch
Switch Type Single Pole
Switch Style Toggle
Amps AC 15 A
Color Ivory
Voltage AC 120 to 277
Locking No
Switch Function Maintained
Wiring Method Back, Side
Application Environment Industrial
Rated HP 1/2
Antimicrobial No
Standards UL Listed
Voltage 120/277V AC
Wire Connection Type Screw Terminals
Switch Material Nylon
Market Industrial
Wire Connection Types Screw Terminals
Voltage Rating 120/277V AC
Maximum Operating Temperature 75 Degrees C
Horsepower Rating 1/2 hp
Resistance Properties Shatter and Crack Resistant, Impact Resistant
For Market Industrial Grade
Number of Switches 1
Minimum Operating Temperature -40 Degrees F
Current Rating 15 A
Features Large Brass Binding Head Screws with Deep Slots, Strip Gauge for Accurate Wiring
Type Toggle
Style Single Pole
Amperage 15A
Listing and Certifications Listed to Standard UL 20, CSA Certified, Meets NEMA WD1
Toggle Color Ivory
Switch Grade Industrial
Overload Minimum 4.8 times rated current for 100 cycles
Max. Continuous Current 15A
Flammability UL 94V-2
Terminal Accommodations #14 AWG min. - #10 AWG max. solid and stranded copper wire only
Temperature Rise 30°C maximum at rated current
Operating Temperatures Max Continuous- 75 Degrees C, Minimum- -40 Without Impact
Operating Temperature Max. continuous: 75°C; Min. continuous: -40°C without impact
Switch Handle Positions 2
Product Type Toggle-switches
Dielectric Voltage Withstands 1500V AC minimum for 1 minute
Wiring Style Back and Side Wired
Max. Working Voltage 277V AC
Current / Amperage Rating 15 A
Application Back and Side Wired
Voltage Rating Description 120-277 VAC
Temperature Rise - Max. 30°C maximum at rated current
Number Of Poles Single Pole
Dielectric Strength Withstands 1500V AC minimum for 1 minute
Industry Standard(s) UL Listed
Performance Electrical - Dielectric Voltage - Withstands 1500V AC minimum for 1 minute Electrical - Max. Continuous Current - 15A Electrical - Max. Working Voltage - 277V AC Electrical - Overload - Minimum 4.8 times rated current for 100 cycles Electrical - Temperature Rise - 30°C maximum at rated current Environmental - Flammability - UL 94V-2 Environmental - Operating Temperature - Max. continuous: 75°C, Min. continuous: -40°C without impact Mechanical - Terminal Accommodations - #14 AWG min. - #10 AWG max. solid and stranded copper wire only
Amperage Rating 15 A
Connectivity Back and Side Wired
Series Extra Heavy Duty

Description

Wall Switch, Color Ivory, Current Rating 15 A, Switch Function Maintained, Switch Type Single Pole, Voltage Rating 120/277V AC, Wiring Method Back, Side, Horsepower Rating 1/2 hp, Maximum Wire Size 10 AWG, Minimum Wire Size 14 AWG, Number of Switches 1, Resistance Properties Shatter and Crack Resistant, Impact Resistant, Standards UL Listed, Switch Style Toggle, Wire Connection Type Screw Terminals, Features Large Brass Binding Head Screws with Deep Slots, Strip Gauge for Accurate Wiring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.