Shop HUBBELL
See all product information
Create Account
Wallplates and Accessories
- Mfr # NP3LA
- Zoro # G323397488
product price:Â
$
3.15
/ea
Sold in multiples of 3 for
$9.45
Key Features
Finish
Smooth
Color
Light Almond
Number of Gangs
3
NEMA Configuration
(3) Toggle Switch
Material
Molded Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NP3LA
- Zoro #
- G323397488
- UPC #
- 8
- Country of Origin
- China
Details
- Finish
- Smooth
- Color
- Light Almond
- Number of Gangs
- 3
- NEMA Configuration
- (3) Toggle Switch
- Material
- Molded Nylon
Description
6.5 in x 0.25 in x 4.62 in, Light Almond, Smooth, Molded Nylon, 3-Toggle Switch, 3-Gang, Slotted Head Screw/Vertical Mount, Standard-Size, Wallplate
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.