Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wallplates and Accessories

  • Mfr # NS614I

  • Zoro # G716524637


product price: $5.15
/ea
Sold in multiples of 3 for $15.45

Key Features

NEMA Configuration
Decorator
Series
NS614
Material
Thermoplastic
Mounting Type
Strap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NS614I
Zoro #
G716524637
UPC #
88377850109
Country of Origin
China

Details

Color
Ivory
NEMA Configuration
Decorator
Series
NS614
Material
Thermoplastic
Mounting Type
Strap

Description

4-Port, Ivory, Thermoplastic, Strap Mount, Wallplate Decorator Frame

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.