Shop HUBBELL
See all product information
Create Account
Wallplates and Accessories
- Mfr # NSP14I
- Zoro # G822984073
product price:Â
$
1.55
/ea
Sold in multiples of 7 for
$10.85
Key Features
Size
2.875" W x 4.625" H
Number of Gangs
1
Standards
UL, CUL, CSA
Material
Thermoplastic
Number of Ports
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NSP14I
- Zoro #
- G822984073
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 2.875" W x 4.625" H
Details
- Number of Gangs
- 1
- Standards
- UL, CUL, CSA
- Material
- Thermoplastic
- Number of Ports
- 4
- Color
- Ivory
- Type
- Multimedia
Description
1-Gang, 4-Port, Ivory, High Impact Thermoplastic, Vertical/Keystone Mount, Standard-Size, Label Less, Wallplate
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.