Shop HUBBELL WIRING DEVICE-KELLEMS

Weatherproof Boot, Weatherproof Boot, Short L, Black

  • Mfr # HBL6027
  • Zoro # G6418501

product price: 
$
51.15
/ea

Key Features

Type
Weatherproof Boot
Color
Black
Material
Elastomer
Boot Length
Short
For Use With
Variload
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HBL6027
Zoro #
G6418501
UPC #
783585809229
Country of Origin
China
Item
Boot
Type
Weatherproof Boot
Color
Black
Material
Elastomer
For Use With
Variload
Maximum Operating Temperature
75 Degrees C
Resistance Properties
Moisture Resistant
Minimum Operating Temperature
-40 Degrees C
Compatible Device Current
20 A
IP Rating
IP55
Operating Temperatures
Maximum Continuous 75°C; Minimum -40°C (w/o impact)
Device Color
Black
Product Type
Accessories
Accessory Type
Short Weatherproof Boot
Moisture Resistance
IP55
Performance
Environmental - Moisture Resistance - IP55 Environmental - Operating Temperatures - Maximum Continuous 75°C, Minimum -40°C (w/o impact)
Item Type
Weatherproofing Boots
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact
OEM Brand Name
Hubbell Wiring Device-Kellems
Style
For Variload Devices
Compatible with Series
Variload
Shell Material
Elastomer
Compatible Series
Variload
Wire Color
Black
Traction Material
Elastomer
For Wire Feeder Series
Variload

Dimensions

Boot Length
Short
Overall Length
4.788 in
Wire Rope Length
4.788 in
Length
4.788 in

Description

Boot, Color Black, Compatible Device Current 20 A, For Use With Variload Devices, IP Rating IP55, Resistance Properties Moisture Resistant, Compatible with Series Variload, Length Type Short, Material Elastomer, Maximum Operating Temperature 75 Degrees C, Minimum Operating Temperature -40 Degrees C, Overall Length 4.788 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.