Weatherproof Box, 3 -Outlet, 2 -Gang, Aluminum, Gray, Powder-Coated

  • Mfr # 5333-0

  • Zoro # G813754869


product price:  $17.36
/ea

Key Features

Capacity
32.0 cu.in
Number of Gangs
2
Material
Aluminum
Length
4.5 in
Overall Width
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5333-0
Zoro #
G813754869
UPC #
50169533307
Country of Origin
India

Dimensions

Length
4.5 in
Overall Width
4.5 in
Overall Depth
2 in

Details

Capacity
32.0 cu.in
Number of Gangs
2
Material
Aluminum
Color
Gray

Description

With lugs. Die-cast aluminum. For use in branch circuit wiring in wet, damp or dry locations. May be used as a weatherproof junction box or as housing for receptacles, switches and GFCI's. Eight box mounting options with detachable lugs provided. Three 1/2 in threaded outlets. Powder coat finish. 32 cu-in capacity. Two closure plugs included. Ground screw installed. Internal threads and hubs comply with NEMA requirements. Hubs accept all threaded fittings and threaded conduit. 4-1/2 in x 4-1/2 in x 2 in deep. UL listed, CSA Approved and NEMA 3R Rated.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.