This item is Discontinued.

Hubbell WETHRPRF BOX SQU 2GN GRY 5337-0

WETHRPRF BOX SQU 2GN GRY (Discontinued)

  • Mfr # 5337-0
  • Zoro # G903453740
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5337-0
Zoro #
G903453740
UPC #
50169533703
Country of Origin
India

Dimensions

Height
4.5 in
Width
4.500 in
Depth
2 in
Each - Width
4.500 in
Actual Depth
2.25 in

Details

Type
Box
Material
Aluminum
Color
Gray
Standards
UL Listed, CSA Certified
Box Type
2-Gang
Weight
0.892 lb
Cubic Capacity
31 cu.in
Standard
UL Listed;CSA Certified
Number of outlets
5
Construction
Metallic
Number of Gang(s)
2-Gang
Nema Rating
NEMA 3R
Number of Outlet
5
Product Type
Weatherproof Boxes & Extensions

Description

Bell 31 cu in Square Aluminum 2 gang Weatherproof Box Gray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.