Back Panel, 12 Gangs, Aluminum
Mfr # HW-MP1412A
Zoro # G6636388
product price: $27.85
/eaKey Features
Number of Gangs
12 Gangs
Material
Aluminum
Application
Used to Mount Controls or Devices to Inside Enclosure
Height
13.38"
For Use With
Any Enclosure
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HW-MP1412A
Zoro #
G6636388
UPC #
-
Country of Origin
United States
Dimensions
Height
13.38"
Length
11.38 in
Width
0.56 in
Overall Width
12 in
Overall Height
14 in
Material Thickness
12 ga
Nominal Length
11.38 In.
Details
Item
Back Panel
Number of Gangs
12 Gangs
Material
Aluminum
Application
Used to Mount Controls or Devices to Inside Enclosure
For Use With
Any Enclosure
Sub-Category
Panel and Panel Accessories
Gauge
12
Finish
Smooth
Compatible with Series
Classic, JIC, Premier
Material Grade
3003H14
Panel Style
Back Panel
Description
Back Panel, Aluminum Material, Smooth Finish, For Use With Any Enclosure, Sub-Category Panel and Panel Accessories, Application Used to Mount Controls or Devices to Inside Enclosure, Height 13.38 In., Length 11.38 In., Width 0.56 In., 12 Gauge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.