Zoro Homepage

Back Panel, 12 Gangs, Aluminum

  • Mfr # HW-MP1614A

  • Zoro # G7110139


product price: $31.99
/ea

Key Features

Number of Gangs
12 Gangs
Material
Aluminum
Gauge
12
For Use With
Any Enclosure
Width
0.56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HW-MP1614A
Zoro #
G7110139
UPC #
-
Country of Origin
United States

Dimensions

Width
0.56 in
Height
15.38"
Length
13.38 in
Overall Height
16 in
Overall Width
14 in
Material Thickness
12 ga
Nominal Length
13.38 In.

Details

Item
Back Panel
Number of Gangs
12 Gangs
Material
Aluminum
Gauge
12
For Use With
Any Enclosure
Sub-Category
Panel and Panel Accessories
Application
Used to Mount Controls or Devices to Inside Enclosure
Finish
Smooth
Compatible with Series
Classic, JIC, Premier
Panel Style
Back Panel
Material Grade
3003H14

Description

Back Panel, Aluminum Material, Smooth Finish, For Use With Any Enclosure, Sub-Category Panel and Panel Accessories, Application Used to Mount Controls or Devices to Inside Enclosure, Height 15.38 In., Length 13.38 In., Width 0.56 In., 12 Gauge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.