Back Panel, 12 Gangs, Aluminum
Mfr # HW-MP2020A
Zoro # G6637115
product price: $87.85
/ea
Free Shipping & Returns
Key Features
Number of Gangs
12 Gangs
Material
Aluminum
Application
Used to Mount Controls or Devices to Inside Enclosure
For Use With
Any Enclosure
Finish
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HW-MP2020A
Zoro #
G6637115
UPC #
-
Country of Origin
United States
Dimensions
Height
18.50"
Width
1/2 in
Length
18-1/2 in
Overall Height
18.88 in
Overall Width
18.88 in
Material Thickness
12 ga
Details
Item
Back Panel
Number of Gangs
12 Gangs
Material
Aluminum
Application
Used to Mount Controls or Devices to Inside Enclosure
For Use With
Any Enclosure
Finish
Smooth
Gauge
12
Sub-Category
Panel and Panel Accessories
Panel Style
Back Panel
Compatible with Series
JIC
Material Grade
3003H14
Description
Back Panel, Aluminum Material, Smooth Finish, For Use With Any Enclosure, Sub-Category Panel and Panel Accessories, Application Used to Mount Controls or Devices to Inside Enclosure, Height 18.50 In., Length 18.5 In., Width 0.50 In., 12 Gauge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.