Shop LEVITON
See all product information
Create Account
Plugs and Receptacles
- Mfr # BX100LEV
- Zoro # G722586285
product price:Â
$
154.99
/ea
Free Shipping & Returns
Key Features
Number of Gangs
1
Material
PBT
Compatible Product Type
Pin and Sleeve Inlets and Receptacles
Market
Industrial
Box Angle
15 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BX100LEV
- Zoro #
- G722586285
- UPC #
- 78477977736
- Country of Origin
- Mexico
- Item
- Back Box
- Number of Gangs
- 1
- Material
- PBT
- Compatible Product Type
- Pin and Sleeve Inlets and Receptacles
- Market
- Industrial
- Box Angle
- 15 Degrees
- NEMA Enclosure Rating
- 12, 4X
- Hub Type
- Dead End
- For Environment
- Industrial
- Current Rating
- 100 A
- IP Rating
- IP67, IP68, IP69K
- For Location
- Outdoor
- Housing Color
- Gray
- Mount Type
- Surface
- Standards
- cULus, NSF
- Compatible with Series
- LEV
- Shell Material
- PBT
- Compatible Series
- LEV
Dimensions
- Hub Diameter
- 2 in
Description
Back Box, Box Angle 15 Degrees , Current Rating 100 A, Hub Diameter 2 in, Hub Type Dead End, Material PBT, Mount Type Surface, NEMA Enclosure Rating 12, 4X, Number of Gangs 1, Housing Color Gray, Standards cULus, NSF, Compatible with Series LEV, For Environment Industrial, For Location Outdoor, IP Rating IP67, IP68, IP69K, Market Industrial
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.