Polycarbonate Enclosure, 4X, Screw On (Discontinued)
- Mfr # HW-S1608055CCWW
- Zoro # G6637289
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HW-S1608055CCWW
Zoro #
G6637289
UPC #
-
Country of Origin
Germany
Dimensions
Width
2.91 in
Usable Opening Depth
6.18 in
Depth
1.93 in
Height
6.1 in
Nominal Enclosure Width
3 in
Description
Enclosure NEMA Rating 4X, Material of Enclosure Polycarbonate, 3 in, Screw On Enclosure Cover Type, Solid / Clear Cover Clear, Closure Method Screws, Finish High Gloss, Color Light Gray, Depth 1.93 in, Enclosure Cover Features Clear, Features Light Weight Watertight, Foam Gasket, Height 6.1 in, Includes Accessory Hardware Bag, Interior Panel None, IP Rating 65, Wall Mounting, Series S-CC, Standards IEC, REACH and RoHS Compliant, Usable Opening Depth 6.18 in, Width 2.91 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.