This item is Discontinued.

Hubbell-Wiegmann Polycarbonate Enclosure, 4X, Screw On HW-S360200150WW

Polycarbonate Enclosure, 4X, Screw On (Discontinued)

  • Mfr # HW-S360200150WW
  • Zoro # G6637051
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HW-S360200150WW
Zoro #
G6637051
UPC #
-
Country of Origin
Germany

Dimensions

Height
13.94 in
Usable Opening Depth
14.06 in
Nominal Enclosure Width
8 in
Width
7.56 in
Depth
5.63 in

Details

Item - Electrical Enclosure
Enclosure
Item
Enclosure
Enclosure NEMA Rating
4X
Material of Enclosure
Polycarbonate
Closure Method
Screws
Enclosure Cover Type
Screw On
Knockouts
No
Metallic / Non-Metallic
Non-Metallic
Color
Light Gray
Finish
High Gloss
Mounting
Wall
Solid / Clear Cover
Solid
Material
Polycarbonate
Enclosure Cover Features
Opaque
Basic Material
Nonmetallic
Standards
IEC, REACH and RoHS Compliant
Features
Light Weight Watertight
Gasket
Foam
IP Rating
65
Knockouts / No Knockouts
No Knockouts
Interior Panel
None
Includes
Accessory Hardware Bag
Series
S

Description

Enclosure NEMA Rating 4X, Material of Enclosure Polycarbonate, 8 in, Screw On Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Screws, Finish High Gloss, Color Light Gray, Depth 5.63 in, Enclosure Cover Features Opaque, Features Light Weight Watertight, Foam Gasket, Height 13.94 in, Includes Accessory Hardware Bag, Interior Panel None, IP Rating 65, Wall Mounting, Series S, Standards IEC, REACH and RoHS Compliant, Usable Opening Depth 14.06 in, Width 7.56 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.