Screws Electrical Enclosures, 4 in H, 2 in D, 3 in W, 4X, Polycarbonate
Mfr # HW-PN4X432
Zoro # G4944663
product price: $62.45
/eaKey Features
Nominal Width
3 in
Nominal Height
4 in
Nominal Depth
2 in
NEMA Enclosure Rating
4X
Enclosure Material
Polycarbonate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HW-PN4X432
Zoro #
G4944663
UPC #
-
Country of Origin
United States
Dimensions
Nominal Width
3 in
Nominal Height
4 in
Nominal Depth
2 in
Details
Item
Electrical Enclosures
NEMA Enclosure Rating
4X
Enclosure Material
Polycarbonate
Closure Method
Screws
Cover Closure Type
Lift Off
Metallic / Non-Metallic
Non-Metallic
Color
Opaque
Mounting
Wall
Cover Style
Solid
Material
polycarbonate
Features
Constructed of Polycarbonate material; Blank lift-off cover with four polycarbonate screws; Poured seamless gasket provides a water-tight and dust-tight seal; Mounting wells are located on the back of the enclosure
Series
Polycarbonate
Description
Polycarbonate Opaque Cvr,Small Junction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.