SystemOne, Sub-Plate, Dual StyleLine Decorator Openings, Black
- Mfr # S1SP
- Zoro # G623560513
product price:Â
$
70.29
/ea
Key Features
Material
Aluminum
Overall Width
5.36 in
Overall Length
5.36 in
Color
Black
Overall Height
2.31 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S1SP
- Zoro #
- G623560513
- UPC #
- 783585371153
- Country of Origin
- Unknown
- Material
- Aluminum
- Color
- Black
- Item
- Electrical Box Covers
Dimensions
- Overall Width
- 5.36 in
- Overall Length
- 5.36 in
- Overall Height
- 2.31 in
Description
In-Floor Delivery Systems, SystemOne, Sub-Plate, Dual StyleLine Decorator Openings, Black
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.