2-Gang Flat Flange with Grounding Wire, Rectangular, 6.00 in X 8.14 in, Brushed Aluminum
- Mfr # SA3084W
- Zoro # G823560924
product price:Â
$
377.99
/ea
Free Shipping & Returns
Key Features
Color
Aluminum
Overall Length
8.13 in
Overall Height
2 in
Overall Width
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SA3084W
- Zoro #
- G823560924
- UPC #
- 783585854052
- Country of Origin
- Unknown
Dimensions
- Overall Length
- 8.13 in
- Overall Height
- 2 in
- Overall Width
- 6 in
Details
- Color
- Aluminum
- Item
- Electrical Box Covers
Description
Flush Concrete Floor Box Series, 2-Gang Flat Flange with Grounding Wire with Grounding Wire, Rectangular, 6.00 in X 8.14 in, Brushed Aluminum
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.