Shop HUBBELL WIRING
See all product information
Create Account
SystemOne, Carpet Furniture Feed Cover/Flange, Black Powder Paint Finish
- Mfr # S1SPFFBL
- Zoro # G323560615
product price:Â
$
181.99
/ea
Free Shipping & Returns
Key Features
Overall Height
2.41 in
Standards
cULus, UL514
Material
Aluminum
Overall Width
8 in
Includes
3/4" and 2" Liquidtight Conduit Connectors; Mounting Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S1SPFFBL
- Zoro #
- G323560615
- UPC #
- 783585371412
- Country of Origin
- Unknown
- Standards
- cULus, UL514
- Material
- Aluminum
- Includes
- 3/4" and 2" Liquidtight Conduit Connectors; Mounting Hardware
- Item
- Electrical Box Covers
Dimensions
- Overall Height
- 2.41 in
- Overall Width
- 8 in
- Overall Length
- 8 in
Description
Designed for seamless in-floor access, the Hubbell SystemOne Carpet Furniture Feed Cover/Flange provides a clean, flush finish in carpeted environments. Its durable cast aluminum construction with a black powder-coat finish delivers long-lasting performance in commercial spaces. Integrated threaded hubs allow easy routing of power, data, or AV connections directly to furniture.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.