Shop HUBBELL WIRING DEVICE-KELLEMS
See all product information
Create Account
1 Gang -Gang Vertical Weatherproof Cover, 2-13/64 in W, 3-51/64 in H
- Mfr # HBL3058
- Zoro # G0059109
product price:Â
$
36.32
/ea
Key Features
Number of Gangs
1
Overall Width
2-1/4 in
Material
Thermoplastic Elastomer
Lid Style
Self-Closing
Overall Height
3-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HBL3058
- Zoro #
- G0059109
- UPC #
- 783585358932
- Country of Origin
- United States
- Item
- Weatherproof Cover
- Number of Gangs
- 1
- Material
- Thermoplastic Elastomer
- Lid Style
- Self-Closing
- Mounting Orientation
- Vertical
- Gasket Material
- Neoprene
- For Use With
- Single Receptacles
- Standards
- UL Listed
- Includes
- Gasket, Installation Hardware
- Mounting Box
- Portable Outlet Box
- Cover Material
- PBT Resin
- Color
- Gray
- NEMA Rating
- 3R
- Product Type
- Portable Outlet Box Cover
- IP Rating
- IP44
- Compatible with Product Type
- Single Receptacles
- For Environment
- Outdoor
- NEMA Enclosure Rating
- 3R
- Self Closing Lid
- Includes Self Closing Lids
- Wire Color
- Gray
Dimensions
- Overall Width
- 2-1/4 in
- Overall Height
- 3-3/4 in
- Overall Depth
- 3/4 in
Description
Watertight Cover, For Use With 1.57 In. dia. Device, Mounting Orientation Vertical, Lid Style Self Closing, Number of Gangs 1, Material Thermoplastic Elastomer, Gasket Material Neoprene, Color Gray, Height 3-51/64 In., Width 2-13/64 In., NEMA Rating 3R, Standards UL and CSA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.