Shop HUBBELL WIRING DEVICE-KELLEMS

Weatherproof Cover, Wall Box Type, 1 Gang, Thermoplastic, Raised Cover Type

  • Mfr # HBL7428WOR

  • Zoro # G400702372


product price:  $72.15
/ea

Key Features

Box Type
Wall
Number of Gangs
1
For Box Shape
Rectangular
Cover Type
Raised
Overall Length
4.56 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HBL7428WOR
Zoro #
G400702372
UPC #
783585809939
Country of Origin
United States

Dimensions

Overall Length
4.56 in
Overall Width
3.28 in
Overall Height
1.09 in

Details

Item
Weatherproof Cover
Box Type
Wall
Number of Gangs
1
For Box Shape
Rectangular
Cover Type
Raised
Material
Thermoplastic
Lid Style
Cover Cap
Mounting Orientation
Vertical
Color
Red
Brand
Hubbell Wiring Device-Kellems
Carton Quantity
10
Weight
0.25

Description

Hubbell Wiring Device Kellems, Wallplates and Boxes, WeatherproofCovers, 1-Gang, 1) 2.15" Opening, Standard Size, Red Polycarbonate,Device Mount

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.