Shop HUBBELL WIRING
See all product information
Create Account
1-Gang One Piece Cover/Carpet Flange, Round, Duplex Flaps, Brass
- Mfr # SF3925
- Zoro # G323560516
product price:Â
$
205.99
/ea
Free Shipping & Returns
Key Features
Overall Height
1/4 in
Includes
Mounting Hardware
Overall Width
5-1/4 in
Overall Length
6-1/4 in
Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SF3925
- Zoro #
- G323560516
- UPC #
- 783585006611
- Country of Origin
- Unknown
Dimensions
- Overall Height
- 1/4 in
- Overall Width
- 5-1/4 in
- Overall Length
- 6-1/4 in
Details
- Includes
- Mounting Hardware
- Item
- Electrical Box Covers
- Material
- Brass
Description
Elevate your in-floor delivery system with durable style. This machined brass, one-piece round cover and carpet flange features duplex flaps for neat, protected access to outlets and fits single-gang applications perfectly. Designed for carpet installations with included mounting hardware, it delivers a refined finish and reliable performance you can trust.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.